Drive, AC, 480VAC, 3PH, 361A, 300HP Normal/250HP Heavy Duty

Item #: 669128

Cat #: 20F1AGD361AN0NNNNN

UPC: 884951168282

to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Type 12 / IP54, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951168282, 20F1AGD361AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Amps: 361
Size: 7
IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Horsepower: 300, 250
Phase: 3
Volts AC: 480
Size: 7
Mounting: Surface
Type: AC Drive
Amps: 361
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 300, 250