REXEL logo

Fluorescent Lamp, High Lumen, Advantage, T8, 48", 28W, 5000K

Item #: 669169
Cat #: F32T8/ADV850/2XL/ALTO-II-28W-30PK
UPC: 046677434045
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Extra Long Life, Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 82, Color Temperature: 5000K. Length: 48 in *Philips Part # 434043*

Overview

Fluorescent Lamp, Extra Long Life, Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 82, Color Temperature: 5000K. Length: 48 in *Philips Part # 434043*
Also known as: 046677434045, F32T8/ADV850/2XL/ALTO-II-28W-30PK

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2600
Wattage: 28
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Lumens: 2600
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)