Outdoor Wall 1Lt

Item #: 669203

Cat #: 9791TZ

UPC: 783927114165

Sign In or Register to view pricing and more.
Documents & Guides
With its tall and intricate design, the Townhouse Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed for wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. This 27in. high, 1-light wall lantern features our Tannery Bronze finish with clear beveled glass panels, which uses a100-watt (max.) bulb that accentuates the luster of your home with zeal.

Overview

With its tall and intricate design, the Townhouse Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed for wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. This 27in. high, 1-light wall lantern features our Tannery Bronze finish with clear beveled glass panels, which uses a100-watt (max.) bulb that accentuates the luster of your home with zeal.
With its tall and intricate design, the Townhouse Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed for wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. This 27"" high, 1-light wall lantern features our Tannery Bronze finish with clear beveled glass panels, which uses a100-watt (max.) bulb that accentuates the luster of your home with zeal. Available Finishes
Also known as: 783927114165, 9791TZ

Specifications

Wattage: 100
Volts AC: 120
Material: Bronze, Aluminum
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Material: Bronze, Aluminum
Light Technology: Incandescent
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)