Load center accessory, QO, mounting base, 3 phase, 3 spaces, 60A main lugs, OEM

Item #: 66932

Cat #: QON403L60N

UPC: 785901107439

to view pricing and more.
Load center accessory, QO, mounting base, 3 phase, 3 spaces, 60A main lugs, OEM

Overview

Load center accessory, QO, mounting base, 3 phase, 3 spaces, 60A main lugs, OEM

QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO OEM plug on mounting base is for 60A 240 VAC 3 phase 4 wire systems. This QO OEM mounting base has a 10 kA breaking capacity. The mounting bases is for 3 spaces. This mounting base will accept only QO plug on circuit breakers. The lugs will accept a wire range of 12 AWG to 6 AWG copper or aluminum wire. QO OEM bases is UL component recognized.

Also known as: 785901107439, QON403L60N

Specifications

Family / Style: QO
Volts AC: 240
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65
Volts AC: 240