This product has been discontinued.

12W BR40 LED Lamp, 27K
Item #: 669343
Cat #: 12BR40/F90-2700-DIM-AF
UPC: 046677431945
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 12W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 90°, Rated Average Life: 25,000 Hrs.
Also known as: 046677431945, 12BR40/F90-2700-DIM-AF
Specifications
| Base: | Medium Screw (E26) |
| Shape: | BR40 (Bulged Reflector) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 12 |
| Volts AC: | 120 |
| Lumens: | 800 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 90° |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Shape: | BR40 (Bulged Reflector) |
| Wattage: | 12 |
| Lumens: | 800 |
| Light Technology: | LED |
| Angle: | 90° |