This product has been discontinued.

11W PAR30L LED Lamp, 30K
Item #: 669353
Cat #: 11PAR30L/F25-3000-DIM-AF-6/1
UPC: 046677430955
to view pricing and more.
Documents & Guides
No Documents Available
Dimmable LED Lamp, 11 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Overview
Dimmable LED Lamp, 11 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677430955, 11PAR30L/F25-3000-DIM-AF-6/1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Lumens: | 750 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 750 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 11 |
| Light Technology: | LED |
| Angle: | 25° |