20V Max Cordless Tool Kit

Item #: 669362

Cat #: DCK491L2

UPC: 885911229074

to view pricing and more.
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Reciprocating Saw (DCS381), Circular Saw (DCS393), Work Light (DCL040), (2) 20V Max Batteries, Charger, Side Handle, Carbide Tipped Circular Saw Blade & Contractor Bag

Overview

20V Kit, 20V Max, Cordless Tool Kit, Includes: Hammer Drill (DCD985), Reciprocating Saw (DCS381), Circular Saw (DCS393), Work Light (DCL040), (2) 20V Max Batteries, Charger, Side Handle, Carbide Tipped Circular Saw Blade & Contractor Bag

DeWalt 20 V max lithium ion 4 tool combo kit. DCD985 20 V MAX hammerdrill with patented 3-speed all-metal transmission and 1/2 In. self-tightening chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention. DCS381 20 V MAX reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft. DCS393 20 V MAX circular saw with 6-1/2 In. carbide blade can cut 2x4's at a 45° angle in a single pass. DCL040 20 V MAX LED work light delivers 110 lm of light output.

Also known as: 885911229074, DCK491L2

Specifications

Volts DC: 20
Volts DC: 20