Servo Motor, Rotary, 480V, 100mm Frame, 6700 RPM, Low Inertia

Item #: 669386

Cat #: VPL-B1002M-PK12AA

UPC: 884951871786

to view pricing and more.
Documents & Guides
Servo Motor, VPL Low Inertia, Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6700 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

Servo Motor, VPL Low Inertia, Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6700 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, Single SpeedTec Din Connector, No Holding Brake
Also known as: 884951871786, VPL-B1002M-PK12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 100 mm
RPM: 6700
Volts AC: 480
Size: 100 mm
Type: Servo Motor, Low Inertia
RPM: 6700