Contactor, IEC, 10A, 460V, 3P, 240VAC Coil, 1NO Auxiliary

Item #: 669426

Cat #: CL00A310TS

UPC: 017018091654

to view pricing and more.
Documents & Guides
Contactor, IEC, 10 Amp, 460 Volt AC, 240 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 10 Amp, 460 Volt AC, 240 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: 017018091654, CL00A310TS

Specifications

Poles: 3
Amps: 10
Type: Contactor, IEC
Volts AC Control: 240
Volts AC: 460
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 10
Volts AC Control: 240
Family / Style: C 2000