Grounding Busbar, w/Insulators and Brackets, EE, 24" x 2" x 0.25"

Item #: 669449

Cat #: EGBA14224EE

UPC: 782856456872

to view pricing and more.
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, EE, 24" x 2" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, EE, 24" x 2" x 0.25"

Common earthing point for multiple electrical panels and devices.

Also known as: 782856456872, EGBA14224EE

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 2 in
Length: 24 in
Material: Copper
Product Thickness: 0.250 in