PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 669471

Cat #: 9001K2L1G21H13

UPC: 785901666905

to view pricing and more.
Documents & Guides
Square D,PUSH BUTTON 600VAC 10A 30MM T-K,1 NO + 1 NC,110à120 V AC,30 mm,Harmony,NEMA 4/13,Pushbutton,UL listed, CSA,chromium plated metal,unmarked,momentary,no guard, illuminated, green mushroom 2.25mm,panel,screw clamp terminals

Overview

Square D,PUSH BUTTON 600VAC 10A 30MM T-K,1 NO + 1 NC,110à120 V AC,30 mm,Harmony,NEMA 4/13,Pushbutton,UL listed, CSA,chromium plated metal,unmarked,momentary,no guard, illuminated, green mushroom 2.25mm,panel,screw clamp terminals
Also known as: 785901666905, 9001K2L1G21H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65