This product has been discontinued.
This product may not be available in all locations.

Overload Relay, Solid State, for NEMA 0-2, 3.2-16 FLA, E1 Plus
Item #: 66950
Cat #: 592-EEDC
UPC: 781180129643
to view pricing and more.
Documents & Guides
Overload Relay, Solid State, for NEMA Size 0 - 2, 3.2 - 16 Full Load Amps, E1 Plus
Overview
Overload Relay, Solid State, for NEMA Size 0 - 2, 3.2 - 16 Full Load Amps, E1 Plus
Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-EEDC from Rockwell Automation® is a 3. 2-16. 0 A NEMA overload relay (electronic). It mounts to NEMA size 0-2 Bulletin 500 contactos. It has selectable manual or auto-manual reset and one normally open and one normally closed contact. And it is selectable trip class 10-15-20-30. XGK
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180129643, 592-EEDC
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Size: | 0, 1, 2 |
| Type: | Solid State, Overload Relay |
| Amps Range: | 3.200 - 16 |
| Mounting: | Panel |
| Size: | 0, 1, 2 |
| Amps Range: | 3.200 - 16 |
| Poles: | 3 |
| Type: | Solid State, Overload Relay |