Combo Wallplate, 2-Gang, Blank/Duplex, Thermoset, Ivory, Midway

Item #: 6697

Cat #: 80508-I

UPC: 078477491546

to view pricing and more.
Documents & Guides
2-gang 1-duplex 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - Ivory

Overview

2-gang 1-duplex 1-blank Device Combination Wallplate, Midway Size, Thermoset, Box Mount - Ivory

2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Midway Size, Box Mount, Ivory

Also known as: 078477491546, 80508-I

Specifications

Size: Midway
Type: Combination Plate, Blank/Duplex
Gangs: 2
Mounting: Device
Material: Plastic
Color: Ivory
Size: Midway
Gangs: 2
Material: Plastic
Type: Combination Plate, Blank/Duplex
Mounting: Device
Color: Ivory