
Category 6 Performance UTP Patch Cord, 28 AWG, 2', Red
Item #: 669777
Cat #: UTP28SP2RD
UPC: 074983651924
to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 2 Feet, Red
Overview
Category 6 Performance Patch Cord, 28 AWG, 2 Feet, Red
Also known as: 074983651924, UTP28SP2RD
Specifications
| Color: | Red |
| Material: | Copper |
| Length: | 2 ft |
| Color: | Red |
| Length: | 2 ft |
| Material: | Copper |