2
more

Rack, Filler Panel, Horizontal, Angled, 1RMU, 1.72" Hx19" Wx4.16" D
Item #: 669780
Cat #: CPAF1BLY
UPC: 074983036516
to view pricing and more.
Documents & Guides
Rack, Filler Panel, Horizontal, Angled, 1RMU, 1.72 Inch Height x 19 Inch Width x 4.16 Inch Depth
Overview
Rack, Filler Panel, Horizontal, Angled, 1RMU, 1.72 Inch Height x 19 Inch Width x 4.16 Inch Depth
Also known as: 074983036516, CPAF1BLY
Specifications
| Mounting: | Rack |
| Type: | Rack, Filler Panel |
| Color: | Black |
| Width: | 19 in |
| Size: | 1RMU |
| Material: | Steel |
| Height: | 1.720 in |
| Depth: | 4.160 in |
| Mounting: | Rack |
| Color: | Black |
| Size: | 1RMU |
| Height: | 1.720 in |
| Type: | Rack, Filler Panel |
| Width: | 19 in |
| Material: | Steel |
| Depth: | 4.160 in |