This product has been discontinued.

Split Cover, Horizontal Tee with 6" x 4"
Item #: 669783
Cat #: FRTSC12W6BL
UPC: 074983450305
to view pricing and more.
Documents & Guides
Optional split cover for the horizontal tee with 6x4 exit fitting FRT12X4W6BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Overview
Optional split cover for the horizontal tee with 6x4 exit fitting FRT12X4W6BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or remove cables.
Also known as: 074983450305, FRTSC12W6BL
Specifications
| Material: | ABS |
| Width: | 12 in |
| Color: | Black |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Type: | Horizontal Tee Split Cover |
| Material: | ABS |
| Color: | Black |
| Family / Style: | FiberRunner® |
| Width: | 12 in |
| Height: | 4 in |
| Type: | Horizontal Tee Split Cover |