Hazardous Location Door Switch, 0.39x0.71x1.10, Gray, Plastic
Item #: 669916
Cat #: LEDHLSWITCH
UPC: 783510271947
Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Door Switch designed for Hazardous Location LED Lights in Class 1 Division 2 areas. This Hazardous Location Door Switch, LEDHLSWITCH item measures 0.39x0.71x1.10 inches with a material of Plastic colored Gray.
Overview
Hazardous Location Door Switch designed for Hazardous Location LED Lights in Class 1 Division 2 areas. This Hazardous Location Door Switch, LEDHLSWITCH item measures 0.39x0.71x1.10 inches with a material of Plastic colored Gray.
The nVent HOFFMAN HOFLEDHLSWITCH Hazardous Location Door Switch is designed to be used with nVent HOFFMAN Hazardous Location LED Lights in Class 1, Division 2 hazardous areas. The included hardware kit allows the door switch to easily be mounted and maintain the enclosure rating up to UL Type 4X. This versatile switch activates the LED light when the enclosure door is opened and can be mounted on any flange of the enclosure. The included five-foot connect cable allows ease of wiring to the enclosure back panel.
Also known as: 783510271947, LEDHLSWITCH
Specifications
| Length: | 5 ft |
| Amps: | 5 |
| Material: | Plastic |
| Volts DC: | 30 |
| Height: | 0.390 in |
| Width: | 0.710 in |
| Length: | 5 ft |
| Material: | Plastic |
| Height: | 0.390 in |
| Amps: | 5 |
| Volts DC: | 30 |
| Width: | 0.710 in |