Laser/Inkjet, Self-Lam Label, Polyester

Item #: 669944

Cat #: S100X150YGJ

UPC: 074983088409

to view pricing and more.
Documents & Guides
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a purple colored print-on area 0.5" (12.7 mm) high for Category 5e UT

Overview

The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 7 labels per row and 42 labels per sheet. The label has a purple colored print-on area 0.5" (12.7 mm) high for Category 5e UT
Also known as: 074983088409, S100X150YGJ

Specifications

Material: Polyester
Color: Purple
Type: Label
Material: Polyester
Type: Label
Color: Purple