Label,BMP71,B427,1.5x4,Ylw/Clr,100LBL/RL

Item #: 670100

Cat #: M71-33-427-YL

UPC: 662820926054

to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 Series Self-Laminating Vinyl Labels - Yellow/Translucent. Brand Name: Brady«. Sub Brand: BMP«71 Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Yellow/Translucent. Material: Brady B-427 Vinyl. Height: 4 IN. Width: 1.5 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 100. Print-On Area: 1 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 114818.

Overview

BMP«71 Series Self-Laminating Vinyl Labels - Yellow/Translucent. Brand Name: Brady«. Sub Brand: BMP«71 Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: Yellow/Translucent. Material: Brady B-427 Vinyl. Height: 4 IN. Width: 1.5 IN. Thickness: 0.004 IN. Temperature Range: -40 to 158 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 100. Print-On Area: 1 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200. Compatible Surface Types: Smooth. Resistance Properties: Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resisitant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 114818.
Also known as: 662820926054, M71-33-427-YL

Specifications

Type: Label
Material: Vinyl
Type: Label
Material: Vinyl