REXEL logo

26 Watt EL/mDT2 5000K CFL

Item #: 670158
Cat #: EL/MDT2-26W-5K
UPC: 046677414092
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 26W, Bulb: EL/mdT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41409-4* 117W Equivalent.

Product Overview

Compact Fluorescent Lamp, 26W, Bulb: EL/mdT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41409-4* 117W Equivalent.
Also known as: 046677414092, EL/MDT2-26W-5K
Frequently Bought Together (24)
Philips Lighting
EL/MDTQS-13W-T2 Compact Fluorescent Lamp, 13W, EL/mdT2, 2700K
Philips Advance
ICN2P32N35I Electronic Ballast, 2-Lamp, 120-277V
Philips Lighting
65BR30/FL-130V-12/1-PRO Incandescent Reflector Lamp, BR30, 65W, 130V
Multiple
050 EMT Conduit, 1/2", Steel, 10'
TCP
4894250K Compact Fluorescent Lamp, 42W, EL/mDT, 5000K
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Allied Moulded
LH-11P Keyless Medium Base Incandescent Lampholder
Philips Advance
ICN4P32N35I Electronic Ballast, 4-Lamp, 120-277V
Philips Lighting
F40T12/CWSUPREME/ALTO Fluorescent Lamp, Rapid Start, 40W, T12, 4100K
Philips Lighting
F32T8/TL841-PLUS-ALTO-HV-30PK Fluorescent Lamp, Long Life T8, 48", 32W, 4100K
Philips Lighting
F25T8/TL835/ALTO-30PK Fluorescent Lamp, T8, 36", 25W, 3500K
Hubbell-Raco
808C 4" Square Exposed Work Cover, (1) Decora/GFCI
Philips Advance
ICN3P32N35I Electronic Ballast, 3-Lamp, 120-277V
Leviton
1451-2I Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential Grade
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Philips Lighting
EL/MDT2-13W-5K 13 Watt EL/mDT2 5000K CFL
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Philips Lighting
F32T8/ADV850-ALTO-30PK Fluorescent Lamp, High Lumen Advantage, T8, 32W, 5000K
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Philips Lighting
EL/MDTQS-23W-T2 Compact Fluorescent Lamp, 23W, Twister
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Philips Lighting
MHC100/U/M/4K-ELITE Metal Halide, Pulse Start Lamp, 100W, ED17
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 26
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1700
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)