MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 67016

Cat #: QO115VH

UPC: 785901371779

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,120/240 Vac,15A,22kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,120/240 Vac,15A,22kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Mini CB, QO, 15 A, 1P, 120/240 V, 22 kA, Plug in

Also known as: 785901371779, QO115VH

Specifications

Family / Style: QO
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Interrupt Rating AC: 22 kA