IEC contactor, TeSys Deca, nonreversing, 150A, 100HP at 480VAC, 3PH, 3 P, 3 NO, 24VDC coil, open

Item #: 670191

Cat #: LC1D1506BD

UPC: 389110483010

to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 150A, 100HP at 480VAC, 3 phase, 3 pole, 3 NO, 24VDC coil, open style

Overview

IEC contactor, TeSys Deca, nonreversing, 150A, 100HP at 480VAC, 3 phase, 3 pole, 3 NO, 24VDC coil, open style

TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 150A inductive 3 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactors have both Horsepower and Kw motor rating for international acceptance. Contactor is rated for 40HP at 200 to 208VAC, 50HP at 240VAC, 100HP at 480VAC and 125HP at 600VAC three phase. Contactor is supplied with a 24 VDC coil with transient suppressor module. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Ring-lug screw terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 6.22 inches tall, 4.72 inches wide and 5.35 inches deep. It weighs 5.51 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.

Also known as: 389110483010, LC1D1506BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65