12 AWG THHN/THWN-2 Solid Copper, Gray/Brown Stripe, 500'

Item #: 670279
Cat #: THHN12SOLGRYBRN500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray/Brown, 500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray/Brown, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12SOLGRYBRN500RL

Specifications

Length: 500 ft
Color: Gray/Brown
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Brown
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)