standard digital output kit STB - 24 V DC - 6 O

Item #: 670284

Cat #: STBDDO3600K

UPC: 595863949332

to view pricing and more.

Overview

standard digital output kit STB - 24 V DC - 6 O

This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard discrete output kit has 6 discrete outputs with solid state relay. It is a discrete output kit with a rated supply voltage of 24V DC and a current consumption of 90mA at 5V DC for logic bus. This product is compatible with most major fieldbus networks. It is an IP20 rated product. Its dimensions are 128.3mm (width) x 70mm (depth) x 13.9mm (height) and weighs 0.114kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by FM Class 1 Division 2, CE, UL and CSA. It meets EN/IEC 61131-2 type 3 standards. This kit is suitable for use with power distribution module STBPDT3100/3105 and I/O base STBXBA1000. The kit includes STBXBA1000 base, STBDDO3600 module, STBXTS2100, 6-terminal spring clamp connector and STBXTS1100, 6-terminal screw type connector. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.

Also known as: 595863949332, STBDDO3600K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65