110/125 VAC/VDC GP Terminal Block Relay, Solid State Output, Screw,

Item #: 67036
Cat #: 700-HLS1U1
UPC: 611320517248
Sign In or Register to view pricing and more.
Documents & Guides
110/125 VAC/VDC GP Terminal Block Relay, Solid State Output, Screw, SSR, 6 MM DC, Standard Contacts

Overview

110/125 VAC/VDC GP Terminal Block Relay, Solid State Output, Screw, SSR, 6 MM DC, Standard Contacts
Flexibility and industry-proven reliability. Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLS1U1 from Rockwell Automation® is an 110/125 V AC/DC general purpose terminal block relay. Its specifications include: solid state relay output, screw terminals, SSR, 6 mm DC output, and standard silver contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320517248, 700-HLS1U1

Specifications

Type: Interface Relay Blocks
Type: Interface Relay Blocks

Customer Reviews

No reviews for this product
(0)