Mini Circuit Breaker 2p K 60a 480y/277 Supp

Item #: 670436

Cat #: S202-K60

UPC: 016779645175

to view pricing and more.
Documents & Guides
ABB 2 Pole, 60 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device, K Trip Curve, And 6ka Interrupt Current Rating

Overview

ABB 2 Pole, 60 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device, K Trip Curve, And 6ka Interrupt Current Rating
Also known as: 016779645175, S202-K60

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating AC: 6 kA