(1) 100W M90 PSMH QUAD 60Hz C&Cdist

Item #: 670721

Cat #: M100MLTLC30500K

UPC: 768386239611

to view pricing and more.
Documents & Guides
(1) 100W M90 PSMH QUAD 60Hz C&C - Dist Pack, UNIT WEIGHT, 8.6 ,APP TYPE, HID ,START METHOD, PULSE, NUM LAMPS, 1, VOLTAGE, HID QUAD, LAMP TYPE, PSMH

Overview

(1) 100W M90 PSMH QUAD 60Hz C&C - Dist Pack, UNIT WEIGHT, 8.6 ,APP TYPE, HID ,START METHOD, PULSE, NUM LAMPS, 1, VOLTAGE, HID QUAD, LAMP TYPE, PSMH
Also known as: 768386239611, M100MLTLC30500K

Specifications

Type: Pulse Start
Wattage: 100
ANSI Code: M90
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
ANSI Code: M90
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID