(1) 150W S55 HPS Quad 60Hz C&C - DK

Item #: 670722
Cat #: S150MLTLC30500K
UPC: 768386552482
Sign In or Register to view pricing and more.
Documents & Guides
(1) 150W S55 HPS Quad 60Hz C&C - Dist Kit, Product Group, MAGNETIC, Brand, UNIVERSAL, Application Type, HID, Number of lamps, 1, Voltage, HID QUAD, Lamp Type, HPS

Overview

(1) 150W S55 HPS Quad 60Hz C&C - Dist Kit, Product Group, MAGNETIC, Brand, UNIVERSAL, Application Type, HID, Number of lamps, 1, Voltage, HID QUAD, Lamp Type, HPS
Also known as: 768386552482, S150MLTLC30500K

Specifications

ANSI Code: S55
Wattage: 150
Volts AC Range: 208, 240, 120
Light Technology: HID
ANSI Code: S55
Volts AC Range: 208, 240, 120
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)