This product may not be available in all locations.
2
more

Breaker, QO Type, 30A, 3P, 120/240VAC, 22kAIC, Stab On
Item #: 67078
Cat #: QO330VH
UPC: 785901371885
to view pricing and more.
Documents & Guides
30 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.
Overview
30 Amp, 3-Pole, QO Type, Plug-On Circuit Breaker, 22 kAIC, 120/240 VAC.
Also known as: 785901371885, QO330VH
Specifications
| Poles: | 3 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Amps: | 30 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 3 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Amps: | 30 |
| Interrupt Rating AC: | 22 kA |