Breaker, Molded Case, 70A, 2P, 600VAC, 25-100kAIC, PowerPact

Item #: 670834

Cat #: HJA260701

UPC: 785901939153

to view pricing and more.
Breaker, Molded Case, 70 Amp, 2-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On

Overview

Breaker, Molded Case, 70 Amp, 2-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On
Also known as: 785901939153, HJA260701

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 25 kA