18 AWG TFFN Stranded Copper, White/Blue Stripe, 2500'

Item #: 67084

Cat #: TFFN18STRWHTBLU2500RL

UPC:

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White w/ Blue, 2500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: TFFN18STRWHTBLU2500RL

Specifications

Gauge: 18 AWG
Color: White/Blue
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded