This product may not be available in all locations.
2
more

Breaker, QO Type, 30A, 2P, 120/240VAC, 22kAIC, Stab On
Item #: 67099
Cat #: QO230VH
UPC: 785901371847
to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 30 Amp, 120/240 Volt AC, 22 kAIC
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 30 Amp, 120/240 Volt AC, 22 kAIC
Also known as: 785901371847, QO230VH
Specifications
| Poles: | 2 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Amps: | 30 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Amps: | 30 |
| Interrupt Rating AC: | 22 kA |