This product may not be available in all locations.
2
more

Breaker, QO Type, 20A, 2P, 120/240VAC, 22kAIC, Stab On
Item #: 67110
Cat #: QO220VH
UPC: 785901371823
to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 20 Amp, 120/240 Volt AC, 22 kAIC
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 20 Amp, 120/240 Volt AC, 22 kAIC
Also known as: 785901371823, QO220VH
Specifications
| Poles: | 2 |
| Family / Style: | QO |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 22 kA |