800F Aluminum w/ Black Text, 30x50 mm Plate and Frame

Item #: 671122

Cat #: 800F-12AE100

UPC: 662468208895

to view pricing and more.
Documents & Guides
AB 800F-12AE100 22MM ACCESSORY 800F PB

Overview

AB 800F-12AE100 22MM ACCESSORY 800F PB

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-12AE100 from Rockwell Automation® is an 800F push-button 30 x 50 mm plate and frame. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468208895, 800F-12AE100

Specifications

Family / Style: 800F
Type: 22mm Legend Plates, Interchangable
Family / Style: 800F
Type: 22mm Legend Plates, Interchangable