Relay, Ice Cube, 8 Blade, 12A, 240VAC, DPDT, LED Option

Item #: 67120

Cat #: 700-HF32A2-4L

UPC: 662073864981

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8 Blade, 12 Amp, 240 Volt AC Coil, 2-Pole, Double Throw, Quick Connect/Solder Type Terminations, LED Pilot Light Option

Overview

Relay, Ice Cube, 8 Blade, 12 Amp, 240 Volt AC Coil, 2-Pole, Double Throw, Quick Connect/Solder Type Terminations, LED Pilot Light Option
Also known as: 662073864981, 700-HF32A2-4L

Specifications

Poles: 2
Amps: 10
Type: 8 Blade, Relay, IceCube
Volts AC Control: 240
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, IceCube
Mounting: Socket
Amps: 10
Volts AC Control: 240