MINIATURE CIRCUIT

Item #: 67121

Cat #: QO130VH

UPC: 785901371809

to view pricing and more.

Overview

SQD QO130VH MINIATURE CIRCUIT
Also known as: 785901371809, QO130VH

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA