Power Supply, 30W, 1.3A, 24VDC Output, 264VAC, 375VDC Input

Item #: 67127

Cat #: SCP30S24-DN

UPC: 783472152681

to view pricing and more.
Documents & Guides
Power Supply, 30 Watt, 1.3 Amp, 24 Volt DC Single Output, 85 - 264 Volt AC, 100 - 375 Volt DC Input, IP20, DIN Rail/Chassis Mount, Low Profile

Overview

Power Supply, 30 Watt, 1.3 Amp, 24 Volt DC Single Output, 85 - 264 Volt AC, 100 - 375 Volt DC Input, IP20, DIN Rail/Chassis Mount, Low Profile

These switchers are compact, rugged power supplies designed to power many of your industrial control and instrumentation devices and equipment, with high reliability and tight regulation through the most difficult factory-floor conditions around the globe. "User friendly" applies to these unique power supplies that feature easy to-install DIN Rail and chassis mounting. Terminations are also easy to access (AC and DC terminations are well separated) and simple to wire.

Also known as: 783472152681, SCP30S24-DN

Specifications

Amps: 264, 85
Type: Power Supply
Phase: 1
Volts AC: 24
Amps: 264, 85
Phase: 1
Type: Power Supply
Volts AC: 24