This product may not be available in all locations.
1
more

Breaker, 1P, 20A, 120/240VAC, 22kAIC, Plug-In
Item #: 67132
Cat #: QO120VH
UPC: 785901371786
to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 22 kAIC
Overview
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 22 kAIC
Also known as: 785901371786, QO120VH
Specifications
| Family / Style: | QO |
| Volts AC: | 120 |
| Amps: | 20 |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |
| Family / Style: | QO |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Volts AC: | 120 |
| Poles: | 1 |
| Interrupt Rating AC: | 22 kA |