MV E-Rated Fuse 15500VAC 175A Series: FDD Visual Indicator

Item #: 671424

Cat #: 9F62FDD175

UPC: 782001395926

to view pricing and more.
Medium Voltage E-Rated Fuse 15500VAC 175A Ferrule, Series: FDD Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 175A Ferrule, Series: FDD Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001395926, 9F62FDD175

Specifications

Diameter: 3 in
Amps: 175
Volts AC: 15.500kV
Mounting: Clip
Class: EJO-1
Interrupt Rating AC: 50 kA
Length: 18.880 in
Diameter: 3 in
Volts AC: 15.500kV
Class: EJO-1
Length: 18.880 in
Amps: 175
Mounting: Clip
Interrupt Rating AC: 50 kA