Head for pilot light, Harmony XB5, red, 22mm, with grooved lens, universal LED

Item #: 671482

Cat #: ZB5AV043S

UPC: 389110326829

to view pricing and more.
Head for pilot light, Harmony XB5, red, 22mm, with grooved lens, universal LED

Overview

Head for pilot light, Harmony XB5, red, 22mm, with grooved lens, universal LED

This Harmony XB5, grooved lens head for pilot light with integral LED is red. This head for integral LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110326829, ZB5AV043S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65