This product may not be available in all locations.

Load Switch, 40A, 3P, Stainless Steel, IP66/NEMA 4/4X, Black Handle
Item #: 6715
Cat #: 194E-CA40
UPC: 662468626224
to view pricing and more.
Documents & Guides
Load Switch, Enclosed Disconnect, 40 Amp, 3-Pole, Stainless Steel, IP66/NEMA 4/4X, Black Handle
Overview
Load Switch, Enclosed Disconnect, 40 Amp, 3-Pole, Stainless Steel, IP66/NEMA 4/4X, Black Handle
Also known as: 662468626224, 194E-CA40
Specifications
| Type: | Disconnect Switch, Enclosed |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Volts AC: | 690 |
| Poles: | 3 |
| Mounting: | Surface |
| Color: | Black |
| Amps: | 40 |
| Material: | Stainless Steel |
| Family / Style: | 194E |
| Type: | Disconnect Switch, Enclosed |
| Volts AC: | 690 |
| Mounting: | Surface |
| Amps: | 40 |
| Family / Style: | 194E |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Color: | Black |
| Material: | Stainless Steel |