4W G16 LED Lamp, 27K

Item #: 671533

Cat #: LED4E12G1627K

UPC: 762148231370

to view pricing and more.
LED Elite Decorative 4W Dimmable Candelabra Globe G16 2700K

Overview

LED Elite Decorative 4W Dimmable Candelabra Globe G16 2700K
Also known as: 762148231370, LED4E12G1627K

Specifications

Wattage: 4
Volts AC: 120
Lumens: 200
Shape: G16 (Globe)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 50
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: G16 (Globe)
Color Rendering Index (CRI): 50
Dimmable: Yes