Motor Circuit Protectors, G frame, 35-65 kA at 480V, MCP (magnetic only), Rated Current 50A, 1 NO/NC

Item #: 671554

Cat #: 140MG-G8P-C50-KA

UPC: 885630568621

to view pricing and more.
Documents & Guides
Motor Circuit Protectors, G frame, 35 - 65 kAIC at 480 Volt AC, MCP (magnetic only), Rated Current 50 Amp, 1 Normally Open / Normally Closed AUX, 250 Volt

Overview

Motor Circuit Protectors, G frame, 35 - 65 kAIC at 480 Volt AC, MCP (magnetic only), Rated Current 50 Amp, 1 Normally Open / Normally Closed AUX, 250 Volt

Our Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.

Also known as: 885630568621, 140MG-G8P-C50-KA

Specifications

Volts AC: 480
Type: Breaker; Molded Case
Amps: 50
Family / Style: 140M
Size: G Frame
Volts AC: 480
Amps: 50
Size: G Frame
Type: Breaker; Molded Case
Family / Style: 140M