Low Profile DIN Rail Mount Single Output Power Supply, 30W

Item #: 67156

Cat #: SCP30S5-DN

UPC: 783472152629

to view pricing and more.
Documents & Guides
Low Profile DIN Rail Mount Single Output Power Supply, 30 Watt, Voltage Output 1: 5 Vdc, 6.0 A

Overview

Low Profile DIN Rail Mount Single Output Power Supply, 30 Watt, Voltage Output 1: 5 Vdc, 6.0 A
Also known as: 783472152629, SCP30S5-DN

Specifications

Amps: 6
Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts DC: 5
Volts AC Range: 85 - 264
Volts DC Range: 100 - 375
Amps: 6
Wattage: 30
Volts DC: 5
Volts DC Range: 100 - 375
Mounting: DIN Rail
Phase: 1
Volts AC Range: 85 - 264