Visual Infrared Thermometer

Item #: 671561

Cat #: FLK-VT04

UPC: 095969678278

to view pricing and more.
Visual IR Thermometer, Handheld, Features: Temperature Range - 10 °C to +250°C (-4°F to +662°F), FOV: 28 X 28, 8 hour battery life with Li-ion rechargeable battery, 4 Gb SD card stores up to 10,000 images.

Overview

Visual IR Thermometer, Handheld, Features: Temperature Range - 10 °C to +250°C (-4°F to +662°F), FOV: 28 X 28, 8 hour battery life with Li-ion rechargeable battery, 4 Gb SD card stores up to 10,000 images.

The Fluke VT04A Visual IR Thermometer is designed to help you see it all. You can see issues in context by blending the infrared heat map with a visual image. You can easily identify the exact location of the potential issue by blending the two at 0%, 25%, 50%, 75%, and 100% infrared with one button. View aligned images from as close as 15 cm (6 in) in NEAR mode or from a distance in FAR mode.

Also known as: 095969678278, FLK-VT04

Specifications

Type: Infrared Imager
Standards: California Proposition 65
Range: -4 - 662 F
Type: Infrared Imager
Range: -4 - 662 F
Standards: California Proposition 65