This product has been discontinued.

Fitting and Cover, Horizontal 90 Deg Angle, 2" x 2", Fiber-Duct, LG
Item #: 671686
Cat #: FRA2X2LG
UPC: 074983208265
to view pricing and more.
Documents & Guides
Fitting and Cover, Horizontal 90o Angle, 2" x 2" (50mm x 50mm), Fiber-Duct, LG
Overview
Fitting and Cover, Horizontal 90o Angle, 2" x 2" (50mm x 50mm), Fiber-Duct, LG
Also known as: 074983208265, FRA2X2LG
Specifications
| Width: | 2 in |
| Color: | Light Gray |
| Height: | 2 in |
| Material: | PVC |
| Angle: | 90° |
| Family / Style: | FiberRunner® |
| Type: | 90° Horizontal Elbow |
| Width: | 2 in |
| Height: | 2 in |
| Angle: | 90° |
| Type: | 90° Horizontal Elbow |
| Color: | Light Gray |
| Material: | PVC |
| Family / Style: | FiberRunner® |