STROBE/SOUNDER 18-30VDC CLEAR

Item #: 671709

Cat #: LP7-18-30C

UPC: 782979204305

to view pricing and more.
StreamLine Low Profile Combination Sounder/Strobe, Clear - Available in 18-28VDC. Fully integrated xenon strobe circuit. Four dome colors: Amber, Blue, Clear and Red. Heavy duty ABS plastic body. Produces 82 to 100 dBA at 10 feet (92 to 110 dBA at 1 meter). Type 4X IP54 enclosure. CE Compliant. RohS Compliant.

Overview

StreamLine Low Profile Combination Sounder/Strobe, Clear - Available in 18-28VDC. Fully integrated xenon strobe circuit. Four dome colors: Amber, Blue, Clear and Red. Heavy duty ABS plastic body. Produces 82 to 100 dBA at 10 feet (92 to 110 dBA at 1 meter). Type 4X IP54 enclosure. CE Compliant. RohS Compliant.
Also known as: 782979204305, LP7-18-30C

Specifications

Color: Clear
Mounting: Surface
Color: Clear
Mounting: Surface