10 AWG THHN/THWN-2 Stranded Copper, Gray/Orange Stripe, 500'

Item #: 671713
Cat #: THHN10STRGRYORN500RL
UPC: 048243967230
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray/Orange, 500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray/Orange, 500 ft. Reel.
Also known as: 048243967230, THHN10STRGRYORN500RL

Specifications

Gauge: 10
Length: 500 ft
Color: Gray/Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10
Color: Gray/Orange
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)