INDUSTRIAL RELAY

Item #: 67184

Cat #: 700-CFZ1510D

UPC: 662072080429

to view pricing and more.
Documents & Guides
AB 700-CFZ1510D INDUSTRIAL RELAY

Overview

AB 700-CFZ1510D INDUSTRIAL RELAY
Also known as: 662072080429, 700-CFZ1510D

Specifications

Volts AC Control: 120
Amps: 10
Poles: 6
Mounting: DIN Rail
Type: Power Relay
Standards: Build America Buy America Compliant
Volts AC Control: 120
Poles: 6
Type: Power Relay
Amps: 10
Mounting: DIN Rail
Standards: Build America Buy America Compliant