Fluorescent Lamp, Rapid Start, T12, 48", 40W, 3000K

Item #: 671949

Cat #: F40T12/930/ECO

UPC: 046135213762

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3000K, Base: Medium Bipin, 90 CRI, Lumens: 3000, Length: 48 inch, Pack of 2, Standard Case Qty: 30 *Sylvania Part # 21376* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3000K, Base: Medium Bipin, 90 CRI, Lumens: 3000, Length: 48 inch, Pack of 2, Standard Case Qty: 30 *Sylvania Part # 21376* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135213762, F40T12/930/ECO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 40
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Wattage: 40
Material: Glass
Lumens: 3000
Base: Medium Bi-Pin (G13)